Motion
MK2TG40TN-20RN

SMC CORP OF AMERICA
MK2TG40TN-20RN

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #07380377
MFR #MK2TG40TN-20RN
Price$322.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TG40TN-20RN

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #07380377
MFR #MK2TG40TN-20RN

Mfr description
MK2TG40TN-20RN ROTARY CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.27/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    N (Arm)
  • Body Type
    Double Guide Type
  • Bracket 1
    Rear Flange
  • Compact Cylinder Type
    Compact
  • Country of Origin
    JP
  • Cylinder Style
    Swing Clamp Cylinder
  • Cylinder Suffix
    RN
  • Guide Type
    Double
  • Made to Order
    Yes
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Options Included
    N (Arm), R (Right Rotation), Tn (Npt)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod End Bracket
    Arm
  • Series
    MK
  • Special Applications
    Heavy duty clamping
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)