Motion
MDUWB25-50DMZ-A93L

SMC CORP OF AMERICA
MDUWB25-50DMZ-A93L

Cyl, Compact, Plate
Mi Item #07380466
MFR #MDUWB25-50DMZ-A93L
Price$222.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUWB25-50DMZ-A93L

Cyl, Compact, Plate
Mi Item #07380466
MFR #MDUWB25-50DMZ-A93L

Mfr description
MDUWB25-50DMZ-A93L CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.52/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    50 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Plate
  • Country of Origin
    US
  • Cylinder Series
    MU
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)