Motion
P566272
Cartridge, 12 micron
Mi Item #07380564
MFR #P566272
Price$116.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge, 12 micron
Mi Item #07380564
MFR #P566272

Mfr description
P566272 ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.56/each

Specifications

Details

  • Element Type
    Cartridge
  • Maximum Operating Pressure
    290 psi
  • Micron Rating
    12 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)