Overview
Mfr description
0221RGRNLXL WOOL GLOVE LINER
Specifications
- ColorGreen
- SizeLarge/X-Large
- UPC_NO613983000327
- Country of OriginCN
- Manufacturer Upc Number613983000327
- Minimum Order Quantity12
- Weight0.1377 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data