Motion
935R
Aluminum Torpedo Level Rare-Earth Magnet, 9-Inch
MI ITEM #07380684
MFR #935R
Price$24.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Torpedo Level Rare-Earth Magnet, 9-Inch
MI ITEM #07380684
MFR #935R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.53/each

Specifications

Dimensions

  • Height
    1.95 in
  • Length
    9 in
  • Width
    0.7 in

Overview

Mfr description
935R ELECTRICIANS LEVEL W/XTR SENSOR
  • Level's patented magnet track secures the level to any metal surface
  • Large, easy-to-read high-visibility vials at 3 angles: level, 90 and 45 degrees
  • Large, top-view vial window enables easy readability from multiple angles
  • High-visibility orange body is easy to see on conduit and at the jobsite
  • V-Groove fits contour of conduit and pipe
  • Made from aluminum for added durability
  • US Patent 9,964,407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought