Motion
16L075-6FS6
16L075-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #07380727
MFR #16L075-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16L075-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #07380727
MFR #16L075-6FS6

Mfr description
16L075-6FS6 TIMING PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.7500 in
  • Outside Diameter
    1.8750 in
  • Width
    3.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057625709
  • Material
    Steel
  • Number Of Teeth  
    16
  • Tooth Style
    L
  • UPC_NO
    00195057625709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)