Motion
ZP2-TF50HBN
Pneumatic Vacuum Cup - Bellows Type, 50 mm Cup OD, 50 mm Pad Diameter, NBR Material, NBR Pad Material, Heavy duty bellows (ball joint) w/buffer Pad Type, Vertical Vacuum Entry Type
Mi Item #07380762
MFR #ZP2-TF50HBN
Price$80.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Bellows Type, 50 mm Cup OD, 50 mm Pad Diameter, NBR Material, NBR Pad Material, Heavy duty bellows (ball joint) w/buffer Pad Type, Vertical Vacuum Entry Type
Mi Item #07380762
MFR #ZP2-TF50HBN

Mfr description
ZP2-TF50HBN VACUUM CUP PAD
  • Heavy duty bellows pad, ball joint with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.42/each

Specifications

Dimensions

  • Cup Outside Diameter  
    50 mm
  • Overall Weight
    110 g
  • Pad Diameter
    50 mm
  • Weight
    110 g

Details

  • Buffer Type
    With Buffer
  • Cup Material
    NBR
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)