Motion
DF ON 240TE10D1.0/B6-L24

HYDAC CORP
DF ON 240TE10D1.0/B6-L24

DF Series, 240 Size, 10 micron, 63 gpm, 6090 psi Max
Mi Item #07380822
MFR #DF ON 240TE10D1.0/B6-L24
Price$1,367.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF ON 240TE10D1.0/B6-L24

DF Series, 240 Size, 10 micron, 63 gpm, 6090 psi Max
Mi Item #07380822
MFR #DF ON 240TE10D1.0/B6-L24

Mfr description
DF ON 240TE10D1.0/B6-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.75/each

Specifications

Dimensions

  • Size
    240

Details

  • Filter Rating
    10 micron
  • Filter Type
    Inline Filter
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    6090 psi
  • Series
    DF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)