Motion
1265919

HYDAC CORP
1265919

In-tank / Inline Low Pressure Filter - 4.0000 in
MI ITEM #07380825
MFR #1265919
Price$4,548.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1265919

In-tank / Inline Low Pressure Filter - 4.0000 in
MI ITEM #07380825
MFR #1265919

Mfr description
NF2610DPXXA1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,548.16/each

Specifications

Dimensions

  • Body Size
    4.0000 in
  • Overall Height
    41.1400 in
  • Overall Width
    10.2400 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    50.7 lbs

Details

  • Additional Details
    Nitrile rubber (NBR) (standard) seals | Aluminum head material | Housing design reduces stress concentrations | SAE DN flange porting | O-ring seals | Removable lid | Magnetic actuation indicators | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Port Type
    Flange
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)