Motion
2066936

HYDAC CORP
2066936

Duplex Pressure Filter - 5 μm
Mi Item #07380868
MFR #2066936
Price$4,195.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2066936

Duplex Pressure Filter - 5 μm
Mi Item #07380868
MFR #2066936

Mfr description
DFDKBH/HC110QLC5D1.1/12V-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,195.19/each

Specifications

Dimensions

  • Overall Height
    10.8900 in
  • Overall Width
    8.6700 in
  • Weight
    37.5 lbs

Details

  • Additional Details
    XX = voltage) | Housing design reduces stress concentrations and prevents fatigue failure | Choice deg F SAE threaded or SAE DN flange porting | O-ring seals | Removable bowl | HYDAC Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Duplex Pressure Filter
  • Filter Rating
    5 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    50 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, O-ring seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    13 gpm, 50 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFDK
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)