Motion
2070130

HYDAC CORP
2070130

Duplex Pressure Filter - 3 μm
Mi Item #07380877
MFR #2070130
Price$6,175.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2070130

Duplex Pressure Filter - 3 μm
Mi Item #07380877
MFR #2070130

Mfr description
DFDKBH/HC240QLF3D1.1/12-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,175.62/each

Specifications

Dimensions

  • Overall Height
    13.6000 in
  • Overall Width
    8.6700 in
  • Weight
    79.4 lbs

Details

  • Additional Details
    XX = voltage)
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Duplex Pressure Filter
  • Filter Rating
    3 μm
  • Flow Rate
    132 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    35 gpm, 132 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)