Motion
MFM ON 75OI5A4.0/B7

HYDAC CORP
MFM ON 75OI5A4.0/B7

Inline High Pressure Filter - MFM Series, 75.0000 Size, 5 micron, 20 gpm, 76 L/min, 4062 psi, 280 bar Max, A = No Indicator, Plugged Port, 101.50 psi Bypass Cracking Pressure
Mi Item #07380923
MFR #MFM ON 75OI5A4.0/B7
Price$434.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 75OI5A4.0/B7

Inline High Pressure Filter - MFM Series, 75.0000 Size, 5 micron, 20 gpm, 76 L/min, 4062 psi, 280 bar Max, A = No Indicator, Plugged Port, 101.50 psi Bypass Cracking Pressure
Mi Item #07380923
MFR #MFM ON 75OI5A4.0/B7

Mfr description
MFM ON 75OI5A4.0/B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.05/each

Specifications

Dimensions

  • Overall Length
    257 mm
  • Size
    75.0000
  • Weight
    10.40 lbs, 4.72 kg

Details

  • Additional Details
    Bypass Valve Cracking Pressure, 100 psid, 7 bar, Fatigue Housing Pressure Rating, 4060 psi, 280 bar, Burst Housing Pressure Rating, 13920 psi, 960 bar, Element Collapse Pressure Rating, 290 psi, 20 bar, Modification Number, Latest Version Always Supplied, Indication Type, A = No indicator, plugged port
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    13920 psi, 960 bar
  • Collapse Rating
    290 psi, 20 bar
  • Fatigue Pressure
    4060 psi, 280 bar
  • Filter Rating
    5 micron
  • Filter Type
    In-Line High Pressure Filter
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    A = No Indicator, Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    76 L/min, 20 gpm
  • Maximum Operating Pressure
    280 bar, 4062 psi
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Inline
  • Seal Material
    NBR = Perbunan
  • Series
    MFM
  • Standards Met
    ISO 2943
  • Valve Bypass Cracking Pressure
    101.50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)