Motion
MFM ON 55OI3C4.0/B7

HYDAC CORP
MFM ON 55OI3C4.0/B7

Inline High Pressure Filter - MFM Series, 55 Size, 4062 psid Max, 101.50 psi Bypass Cracking Pressure
MI ITEM #07380984
MFR #MFM ON 55OI3C4.0/B7
List Price$643.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 55OI3C4.0/B7

Inline High Pressure Filter - MFM Series, 55 Size, 4062 psid Max, 101.50 psi Bypass Cracking Pressure
MI ITEM #07380984
MFR #MFM ON 55OI3C4.0/B7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.42/each for your price

Overview

Mfr description
MFM ON 55OI3C4.0/B7

Specifications

  • Series
    MFM
  • Size
    55
  • Maximum Operating Pressure
    4062 psid
  • Valve Bypass Cracking Pressure
    101.50 psi
  • Overall Length
    204 mm
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Seal Material
    NBR = Perbunan
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought