Motion
2090267

HYDAC CORP
2090267

In-Tank Return Line Filters for Mobile Applications - RFM Series, 90 Size, 15 micron, 101.5 psi Max, Optimicron Element Material
Mi Item #07381008
MFR #2090267
Price$308.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2090267

In-Tank Return Line Filters for Mobile Applications - RFM Series, 90 Size, 15 micron, 101.5 psi Max, Optimicron Element Material
Mi Item #07381008
MFR #2090267

Mfr description
RFMMM90VC15E2.1/12T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.16/each

Specifications

Dimensions

  • Size
    90

Details

  • Element Material
    Optimicron
  • Filter Rating
    15 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    101.5 psi
  • Series
    RFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)