Motion
2097493

HYDAC CORP
2097493

High Pressure Filter - 25 μm
Mi Item #07381041
MFR #2097493
Price$1,380.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2097493

High Pressure Filter - 25 μm
Mi Item #07381041
MFR #2097493

Mfr description
DFPW/HC60QB25BM1.0/V-W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,380.27/each

Specifications

Dimensions

  • Overall Height
    6.3000 in
  • Overall Width
    8.8600 in
  • Pipe Size
    17.50 mm
  • Weight
    11.3 lbs

Details

  • Additional Details
    water emulsions (HFA | HFC) | Non-welded housing design | Top manifold-mount | O-ring seals | Differential Pressure Indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Microglass
  • Element Type
    Microglass
  • Filter Rating
    25 μm
  • Filter Type
    High Pressure
  • Flow Rate
    60 l/min
  • Fluid Comp
    HFA, HFC, High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    16 gpm, 60 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)