Motion
2099953

HYDAC CORP
2099953

Duplex Return Filter for Lube Oil Application - 25 μm
Mi Item #07381065
MFR #2099953
Price$4,540.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2099953

Duplex Return Filter for Lube Oil Application - 25 μm
Mi Item #07381065
MFR #2099953

Mfr description
RFLDW/HC111EAI25B1.0/V-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,540.28/each

Specifications

Dimensions

  • Body Size
    DN 38
  • Overall Height
    10.3500 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    40.70 lbs

Details

  • Additional Details
    Differential Pressure Indicator
  • Body Material
    Ductile Iron
  • Element Material
    HC, Wire Mesh
  • Element Type
    HC, Wire Mesh
  • Filter Material
    HC
  • Filter Rating
    25 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    110 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    HC, Wire Mesh
  • Media Type
    HC
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)