Motion
2200379

HYDAC CORP
2200379

Medium Pressure Filter - 3 μm
Mi Item #07381074
MFR #2200379
Price$2,254.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200379

Medium Pressure Filter - 3 μm
Mi Item #07381074
MFR #2200379

Mfr description
HF4RL-BN-18GK3D1.1/B3L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,254.35/each

Specifications

Dimensions

  • Overall Height
    25.0500 in
  • Overall Width
    7.0000 in

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Steel
  • Filter Rating
    3 μm
  • Filter Type
    Medium Pressure
  • Flow Rate
    265 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Steel
  • Max Operating Temperature
    257 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    70 gpm 265 L/min
  • Maximum Operating Pressure
    52 bar, 750 psi
  • Maximum Temperature
    257 °F
  • Micron Rating
    3 µm
  • Min Operating Temperature
    257 °F
  • Minimum Operating Pressure
    52 bar, 750 psi
  • Operating Temperature Range
    257 °F
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    HF4RL
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)