Motion
HF4R-BN-09F-10-C1.X/16B1.7T

HYDAC CORP
HF4R-BN-09F-10-C1.X/16B1.7T

Low Pressure Return Line Filter - HF4R Series, 09 Size, 50 gpm Max Flow, 25 psi Bypass Cracking Pressure
Mi Item #07381076
MFR #HF4R-BN-09F-10-C1.X/16B1.7T
Price$701.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4R-BN-09F-10-C1.X/16B1.7T

Low Pressure Return Line Filter - HF4R Series, 09 Size, 50 gpm Max Flow, 25 psi Bypass Cracking Pressure
Mi Item #07381076
MFR #HF4R-BN-09F-10-C1.X/16B1.7T

Mfr description
2200381 HF4R-BN-09F-10-C1.X/16B1.7T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$701.02/each

Specifications

Dimensions

  • Size
    09

Details

  • Filter Material
    Betamicron
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/HF4R%20Series.pdf
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    50 gpm
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)