Motion
2200795

HYDAC CORP
2200795

Duplex Pressure Filter - 1.5000 in, 10 μm
Mi Item #07381085
MFR #2200795
Price$7,140.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2200795

Duplex Pressure Filter - 1.5000 in, 10 μm
Mi Item #07381085
MFR #2200795

Mfr description
FMNDBN/HC400LDF10D1.2/12V-B7-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,140.60/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Filter Size
    400
  • Overall Height
    21.3900 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    71 lbs

Details

  • Additional Details
    XX = voltage) | Choice deg F SAE threaded | BSPP or SAE DN flange porting (sizes 160-400) | O-ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance | Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing during normal operation | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    400 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve
  • Material
    Ductile Iron
  • Max Pressure
    207 bar, 3000 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)