1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
DFW/HC110TC200D1.0/12EPR-B6-L24
110 Size, 200 micron, 29 gpm, 6090 psi Max
Mi Item #
07381103
MFR #
DFW/HC110TC200D1.0/12EPR-B6-L24
Price
$1,361.96
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Pressure Filters
HYDAC CORP DFW/HC110TC200D1.0/12EPR-B6-L24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
DFW/HC110TC200D1.0/12EPR-B6-L24
110 Size, 200 micron, 29 gpm, 6090 psi Max
Mi Item #
07381103
MFR #
DFW/HC110TC200D1.0/12EPR-B6-L24
Mfr description
DFW/HC110TC200D1.0/12EPR-B6-L24
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,361
.96
/each
Add to Cart
Specifications
Dimensions
Size
110
Details
Filter Rating
200 micron
Filter Type
Inline Filter
Maximum Flow Rate
29 gpm
Maximum Operating Pressure
6090 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items