Motion
MFXBN/HC200GK10D1.0/-B3.5L110

HYDAC CORP
MFXBN/HC200GK10D1.0/-B3.5L110

Inline Medium Pressure Filter - MFX Series, 200 Size, 35 gpm, 725 psi Max, 50 psi Bypass Cracking Pressure
MI ITEM #07381108
MFR #MFXBN/HC200GK10D1.0/-B3.5L110
List Price$885.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFXBN/HC200GK10D1.0/-B3.5L110

Inline Medium Pressure Filter - MFX Series, 200 Size, 35 gpm, 725 psi Max, 50 psi Bypass Cracking Pressure
MI ITEM #07381108
MFR #MFXBN/HC200GK10D1.0/-B3.5L110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$885.19/each for your price

Overview

Mfr description
MFXBN/HC200GK10D1.0/-B3.5L110

Specifications

  • Series
    MFX
  • Size
    200
  • Maximum Flow Rate
    35 gpm
  • Maximum Operating Pressure
    725 psi
  • Valve Bypass Cracking Pressure
    50 psi
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text