Motion
2202104

HYDAC CORP
2202104

Duplex Return Filter for Low Pressure Application - 6 μm
Mi Item #07381114
MFR #2202104
Price$23,409.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2202104

Duplex Return Filter for Low Pressure Application - 6 μm
Mi Item #07381114
MFR #2202104

Mfr description
NFDBN/HC2614DAP6A2.0/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,409.23/each

Specifications

Dimensions

  • Overall Height
    50.3800 in
  • Overall Width
    31.1000 in
  • Pipe Size
    SAE DN 102
  • Weight
    207 lbs

Details

  • Additional Details
    Nitrile Rubber (NBR) Seals | Aluminum Head | SAE DN Flange Ports
  • Body Material
    Aluminum
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    6 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    Betamicron
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)