Motion
RF ON 240VE10B1.0/3

HYDAC CORP
RF ON 240VE10B1.0/3

RF Series, 240 Size, 10 micron, 63 gpm Max Flow, Optimicron Element Material
MI ITEM #07381117
MFR #RF ON 240VE10B1.0/3
Price$848.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 240VE10B1.0/3

RF Series, 240 Size, 10 micron, 63 gpm Max Flow, Optimicron Element Material
MI ITEM #07381117
MFR #RF ON 240VE10B1.0/3

Mfr description
RF ON 240VE10B1.0/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.32/each

Specifications

Dimensions

  • Size
    240

Details

  • Element Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure In-Tank/Inline
  • Maximum Flow Rate
    63 gpm
  • Series
    RF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)