Motion
2202570

HYDAC CORP
2202570

High Pressure Filter - 1.0000 in, 12 μm
Mi Item #07381129
MFR #2202570
Price$2,268.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2202570

High Pressure Filter - 1.0000 in, 12 μm
Mi Item #07381129
MFR #2202570

Mfr description
HF3P-BN-08TD12J41.0/0B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,268.18/each

Specifications

Dimensions

  • Body Size
    1.0000 in
  • Overall Height
    13.7400 in
  • Overall Width
    6.3000 in
  • Pipe Size
    1.0000 in
  • Port Size
    1.0000 in
  • Weight
    56.1 lbs

Details

  • Additional Details
    O-ring seals | Screw-in bowl | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    12 μm
  • Filter Type
    High Pressure
  • Flow Rate
    208 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, O-Ring Seals
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    55 gpm, 208 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Betamicron
  • Micron Rating
    12 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    6090 psi, 420 bar
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF3P
  • Thread Standard
    BSPP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)