Motion
2204717

HYDAC CORP
2204717

Duplex Pressure Filter - 1.5000 in, 6 μm
Mi Item #07381173
MFR #2204717
Price$7,698.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2204717

Duplex Pressure Filter - 1.5000 in, 6 μm
Mi Item #07381173
MFR #2204717

Mfr description
FMNDBH/HC400LDF6C1.2/12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,698.27/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Overall Height
    21.3900 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    71 lbs

Details

  • Additional Details
    Inline 4 Mounting Holes | SAE Straight Threaded | Ductile Iron Head | Fluorocarbon Elastomer (FKM) Seals
  • Body Material
    Ductile Iron
  • Element Material
    Microglass
  • Element Type
    Microglass
  • Filter Rating
    6 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    400 l/min
  • Fluid Comp
    Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)