Motion
HEAD ASS'Y MF90CUC-B1.1/3B3.4 (3/4" NPT)

HYDAC CORP
HEAD ASS'Y MF90CUC-B1.1/3B3.4 (3/4" NPT)

HEAD ASS'Y MF90CUC-B1.1/3B3.4 (3/4" NPT)
Mi Item #07381205
MFR #HEAD ASS'Y MF90CUC-B1.1/3B3.4 (3/4" NPT)
Price$304.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HEAD ASS'Y MF90CUC-B1.1/3B3.4 (3/4" NPT)

HEAD ASS'Y MF90CUC-B1.1/3B3.4 (3/4" NPT)
Mi Item #07381205
MFR #HEAD ASS'Y MF90CUC-B1.1/3B3.4 (3/4" NPT)

Mfr description
HEAD ASS'Y MF90CUC-B1.1/3B3.4 (3/4" NPT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.04/each

Specifications

Dimensions

  • Filter Size
    90
  • Port Size
    3/4 NPT

Details

  • Bypass
    3.4 bar
  • Clogging Indicator Type
    Pop-up Indicator (auto reset)
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    -10 °C, 14 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)