Specifications
Details
- Control TypePressure Compensator
- Displacement15.8 cm³/r
- Input RotationRight Hand
- Mounting TypeFlange
- Port LocationAxial Port
- SeriesAR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)