Specifications
Dimensions
- Body Size20 mm
- Port 1 Size/TypeNPTF 1/8
- Port 2 Size/TypeNPTF 1/8
Details
- Actuator TypeRack and Pinion
- Angle of Rotation90 °
- Cushion TypeAir Cushion
- MagnetYes
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)