Motion
VG-P58RD-10

Valu Guide
VG-P58RD-10

Flat Top Conveyor Chain Accessory - Round Bar Cover, 10 ft Overall Length, White, Polyethylene Material
Mi Item #07381716
MFR #VG-P58RD-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Valu Guide
VG-P58RD-10

Flat Top Conveyor Chain Accessory - Round Bar Cover, 10 ft Overall Length, White, Polyethylene Material
Mi Item #07381716
MFR #VG-P58RD-10

Mfr description
D880B10X PLASTIC DRIVE SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft

Details

  • Accessory Type
    Round Bar Cover
  • Color
    White
  • Manufacturer Upc Number
    787405449534
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)