Motion
EBCB101612
Cast Bronze ECO Sleeve Bearing - 0.6250 in ID, 1.0000 in OD, 1.5000 in Length, Cast Bronze Material
MI ITEM #07381852
MFR #EBCB101612
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze ECO Sleeve Bearing - 0.6250 in ID, 1.0000 in OD, 1.5000 in Length, Cast Bronze Material
MI ITEM #07381852
MFR #EBCB101612

Mfr description
EB CB1016-12 ECO-BRZ BRG
  • Bunting cast bronze lead free bearings are machined from continuous cast C87850 ECO BRONZE for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our ECO BRONZE bearings have been independently tested and proven to be superior to other cast lead free materials.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.5000 in
  • Weight
    0.217 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905303951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)