Motion
S263004000

GROVE GEAR
S263004000

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC Frame
Mi Item #07382936
MFR #S263004000
Price$6,348.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263004000

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC Frame
Mi Item #07382936
MFR #S263004000

Mfr description
SS-BMQ-826-15-L-140 WORM REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,348.48/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Housing Height
    8.0000 in
  • Housing Length
    7.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    1737 in/lb;196.25 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.80 mm
  • Weight
    56 lbs, 25.4 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Unpainted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.614 hp
  • Horsepower Rating Normal Duty
    3.614 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-BMQ826-15-L-140
  • Max Input Horsepower
    3.614 hp
  • Mounting Type
    Base
  • Output
    3.216 hp;2.4 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1737 in-lbs;196.25 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)