Motion
S213048520

GROVE GEAR
S213048520

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #07382942
MFR #S213048520
Price$4,237.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213048520

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #07382942
MFR #S213048520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,237.72/each

Specifications

Dimensions

  • Bore Diameter
    31.75 mm, 1.2500 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    6.3800 in
  • Housing Length
    5.8000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    964 in/lb;108.917 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    20:1
  • Output Size
    1.2500 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    12.0000 in;304.80 mm
  • Shipping Dimensions Length
    15.0000 in;381 mm
  • Shipping Dimensions Width
    11.5000 in;292.10 mm
  • Weight
    30 lbs, 13.608 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.584 hp
  • Horsepower Rating Normal Duty
    1.584 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-HMQ821-20-H1-140-20
  • Max Input Horsepower
    1.584 hp
  • Mounting Type
    Shaft
  • Output
    1.338 hp;0.998 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    964 in-lbs;108.917 Nm

Overview

Mfr description
SS-HMQ-821-20-H1-140-20 WORM REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought