Motion
6308 TN9/C3

SKF
6308 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #07382975
MFR #6308 TN9/C3
Price$123.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6308 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #07382975
MFR #6308 TN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 3
  • Weight
    1.35 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    6308 TN9/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6308 TN9/C3 is a 40 mm bore radial/deep groove ball bearing with 90 mm OD, 23 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6308 TN9/C3
  • Manufacturer Upc Number
    7316570833720
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9509 lbf
  • Radial Static Load Capacity
    5395 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570833720

Overview

Mfr description
6308 TN9/C3
  • Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought