Overview
Mfr description
HA7206 HOSE
- Crimped-on rubber strain relief for improved life and durability on all models 700 Series Thermo-Plastic Hose
- For demanding applications, featuring a 4:1 design factor
- Maximum working pressure of 10,000 psi
- Two layers of steel wire braids
- Polyurethane jacket to provides maximum abrasion resistance
- Exhibits low volumetric expansion under pressure to enhance overall system efficiency 900 Series Heavy-Duty Rubber Hose
- The most complete offering: 35 models up to 50' in length
- Rubber-coated with two layers of steel wire braids
- Designed to comply with Material Handling Institute IJ-100 hose specification
- Flexible, with little “memory”, is the best choice for long hose runs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data