Motion
MFH-5-1/4
Solenoid-Operated Air Control Valve - 2-Way, F coil, to be ordered separately, 1/4 BSPP
MI ITEM #07383553
MFR #MFH-5-1/4
Price$328.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, F coil, to be ordered separately, 1/4 BSPP
MI ITEM #07383553
MFR #MFH-5-1/4

Mfr description
6211 MFH-5-1/4 SOLENOID VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$328.27/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    F coil, to be ordered separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)