Motion
L522BP

ENERGIZER
L522BP

Standard Battery - 9V, Chemistry: Lithium, 9 Volt
MI ITEM #07383865
MFR #L522BP
Price$24.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
L522BP

Standard Battery - 9V, Chemistry: Lithium, 9 Volt
MI ITEM #07383865
MFR #L522BP

Mfr description
L522BP 9V LITHIUM BATTERY 1 PER PKG
  • 1 pack of Energizer Ultimate Lithium 9V Batteries
  • Lithium 9 volt batteries last up to 20 percent longer in toys versus Energizer MAX batteries
  • Performance in extreme temperatures from -40 F to 140 F ensures reliable use in all seasons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.54/each

Specifications

Dimensions

  • Battery Size
    9V
  • Height
    3.69 in
  • Standard Battery Pack Size
    1
  • Width
    0.7 in

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Disposable Battery
  • Battery Voltage
    9
  • Country of Origin
    CN
  • Features & Benefits
    • 1 pack of Energizer Ultimate Lithium 9V Batteries • Lithium 9 volt batteries last up to 20 percent longer in toys versus Energizer MAX batteries • Performance in extreme temperatures from -40 F to 140 F ensures reliable use in all seasons • Long lasting batteries have leak-resistant construction • Lightweight batteries last up to 10 years in storage • Ideal battery for toys, smoke detectors and clocks • Feel confident knowing you have the long-lasting lithium power and protection you expect from Energizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)