Motion
132422

BRADY
132422

Tags DANGER BARRICADE TAG DO NOT REMOVE CONTACT PERSON BEL Polyester 5.75x3 25PK
MI ITEM #07383945
MFR #132422
Price$78.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132422

Tags DANGER BARRICADE TAG DO NOT REMOVE CONTACT PERSON BEL Polyester 5.75x3 25PK
MI ITEM #07383945
MFR #132422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.47/each

Specifications

Dimensions

  • Width
    3.700

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    132422
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473845063
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Danger Tag

Overview

Mfr description
132422 BARRICADE TAG 5-3/4" X 3" 25/PK
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought