Motion
SS5Y5-12F1-02U

SMC CORP OF AMERICA
SS5Y5-12F1-02U

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #07384043
MFR #SS5Y5-12F1-02U
Price$118.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-12F1-02U

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #07384043
MFR #SS5Y5-12F1-02U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.31/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Manufacturer Product Page
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    2
  • Series
    SY

Overview

Mfr description
SS5Y5-12F1-02U
  • Plug-in connector connecting base
  • Top ported
  • Options: external pilot, built-in silencer
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought