Motion
23080KEMBW507C08C3

TIMKEN
23080KEMBW507C08C3

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07384177
MFR #23080KEMBW507C08C3
Price$46,295.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23080KEMBW507C08C3

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07384177
MFR #23080KEMBW507C08C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46,295.78/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    148 mm
  • Weight
    316.36 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796312364
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796312364

Overview

Mfr description
23080 KEMB W507 C08 C3
  • (W507) Bearing inspected to certain quality control requirements
  • Standard lubrication holes in and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought