Motion
VFN2120N-5D-02N

SMC CORP OF AMERICA
VFN2120N-5D-02N

NAMUR Interface Solenoid Valve - 4-Way, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #07384376
MFR #VFN2120N-5D-02N
Price$83.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-5D-02N

NAMUR Interface Solenoid Valve - 4-Way, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #07384376
MFR #VFN2120N-5D-02N

Mfr description
VFN2120N-5D-02N
  • Operating pressure: 0.15 to 0.9 MPa
  • Port size: 1/4
  • Enclosure: dustproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.92/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPT

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)