Motion
RAPTOR ES40 HALF SPCR EXT KIT

DODGE
RAPTOR ES40 HALF SPCR EXT KIT

Tire Coupling Flexible Element - Natural Rubber Element Material
MI ITEM #07384491
MFR #RAPTOR ES40 HALF SPCR EXT KIT
Price$1,219.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES40 HALF SPCR EXT KIT

Tire Coupling Flexible Element - Natural Rubber Element Material
MI ITEM #07384491
MFR #RAPTOR ES40 HALF SPCR EXT KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,219.53/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    40
  • Outside Diameter  
    9.5 in
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 5.46 inch, Minimum 2.51 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    8.73 hp
  • Lubrication
    None
  • Maximum Speed
    5000 rpm
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 502 in pound (pound in)
  • Torque Rating (in-lb)
    5504 in-lb
  • Torsional Stiffness
    440 in-lb/deg

Overview

Mfr description
017189 ES40 HALF SPACER DODGE RAPTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought