Motion
VQ7-8-FPG-D-3ZA06D

SMC CORP OF AMERICA
VQ7-8-FPG-D-3ZA06D

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Double Check, 24 V dc, 2 Solenoid, DIN Terminal, Side Ported with Subplate, Without Subplate, BSPT Threads
MI ITEM #07384896
MFR #VQ7-8-FPG-D-3ZA06D
Price$313.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FPG-D-3ZA06D

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Double Check, 24 V dc, 2 Solenoid, DIN Terminal, Side Ported with Subplate, Without Subplate, BSPT Threads
MI ITEM #07384896
MFR #VQ7-8-FPG-D-3ZA06D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$313.80/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    3 Position Double Check
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported with Subplate
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    BSPT

Overview

Mfr description
VQ7-8-FPG-D-3ZA06D VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought