Motion
CA2L100-200-DCJ198FJ

SMC CORP OF AMERICA
CA2L100-200-DCJ198FJ

CA2L100-200-DCJ198FJ
MI ITEM #07384900
MFR #CA2L100-200-DCJ198FJ
Price$268.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2L100-200-DCJ198FJ

CA2L100-200-DCJ198FJ
MI ITEM #07384900
MFR #CA2L100-200-DCJ198FJ

Mfr description
CA2L100-200-DCJ198FJ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.35/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Foot
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)