Motion
PCMW 426601.5 M

SKF
PCMW 426601.5 M

Ptfe Composite Thrust Washer - 42 mm ID, 66 mm OD, POM composite Material
Mi Item #07385369
MFR #PCMW 426601.5 M
Price$24.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMW 426601.5 M

Ptfe Composite Thrust Washer - 42 mm ID, 66 mm OD, POM composite Material
Mi Item #07385369
MFR #PCMW 426601.5 M

Mfr description
PCMW-426601.5M WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.97/each

Specifications

Dimensions

  • Inside Diameter  
    42 mm
  • Outside Diameter  
    66 mm
  • Weight
    0.039 lbs

Details

  • Manufacturer Product Page
  • Max V Value
    492 sfpm
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    PCMW
  • Sleeve Bearing Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)