Motion
A4P8NZ17A
Ventilation Fan Motor - 1/2 hp, 900 rpm, 1 ph, 115 V, 230 V, 48YZ Frame, TEAO Enclosure, 60 Hz, 900 rpm Base, Airover
Mi Item #07385435
MFR #A4P8NZ17A
Price$832.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 1/2 hp, 900 rpm, 1 ph, 115 V, 230 V, 48YZ Frame, TEAO Enclosure, 60 Hz, 900 rpm Base, Airover
Mi Item #07385435
MFR #A4P8NZ17A

Mfr description
A099250.00,1/2HP,48Y,900RPM,1PH,TEAO
  • Automatic reset thermal(as noted) protector prevents overheating.
  • Shielded ball bearings extend the service life of the motor.
  • Class B insulation protects motor for a maximum temperature rating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.64/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48YZ
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.8000 in, 274.31 mm
  • Overall Length C Dimension
    10.80 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    24.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Shielded Ball Bearings;Class B Insulation;Suitable For Indoor Or Outdoor Applications
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    900 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.50 HP, 1 Ph, 60 Hz, 115/230 V, 900 RPM, 48YZ Frame, TEAO
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Airover
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.00 / 3.00 A
  • Full Load Efficiency
    64.00 %
  • Full Load Torque
    49.4 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.50 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    A
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    A099250.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053881
  • Maximum Speed
    825 rpm
  • Model
    A4P8NZ17A
  • Motor Category
    Ventilation Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Round
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.50 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Auto Lock RTR Only
  • Type Of Bearing
    Ball
  • UPC_NO
    691720053881
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)