Motion
CDQ2WB100TF-30DZ-XC6

SMC CORP OF AMERICA
CDQ2WB100TF-30DZ-XC6

Compact Cylinderinder, CQ2-Z
Mi Item #07385451
MFR #CDQ2WB100TF-30DZ-XC6
Price$233.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB100TF-30DZ-XC6

Compact Cylinderinder, CQ2-Z
Mi Item #07385451
MFR #CDQ2WB100TF-30DZ-XC6

Mfr description
CDQ2WB100TF-30DZ-XC6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.16/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Double End Rod
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Suffix
    XC6
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Double End Rod
  • Options
    Stainless Steel Piston Rod & End Nut
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)