Motion
8X900
8X Section, 1 Strand, 920 mm Nominal Outside Length, Smooth
MI ITEM #07385464
MFR #8X900
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8X Section, 1 Strand, 920 mm Nominal Outside Length, Smooth
MI ITEM #07385464
MFR #8X900

Mfr description
8 X 900 METRIC V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Nominal Outside Length
    920 mm
  • Weight
    0.058 lbs

Details

  • Belt Section
    8X
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Material
    Rubber
  • Maximum Temperature
    70 °C
  • Minimum Temperature
    -40 °C
  • Number Of Strands
    1
  • Operating Temperature Range
    -40 to 70 °C
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    8X
  • Unitset
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)