Motion
8X950
Industrial V-Belt - 8X Section, 8 mm Top Width, 1 Strand, 950 mm Nominal Outside Length, Smooth
Mi Item #07385465
MFR #8X950
Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 8X Section, 8 mm Top Width, 1 Strand, 950 mm Nominal Outside Length, Smooth
Mi Item #07385465
MFR #8X950

Mfr description
8 X 950 METRIC V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.78/each

Specifications

Dimensions

  • Nominal Outside Length
    950 mm
  • Top Width Per Strand
    8 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)