Motion
GRG8210519.23

GROVE GEAR
GRG8210519.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #07385484
MFR #GRG8210519.23
Price$2,049.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210519.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #07385484
MFR #GRG8210519.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,049.12/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    968 in/lb;109.369 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.4375 in
  • Overhung Load
    1255 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.4375 in, 36.51 mm
  • Weight
    31 lbs, 14.061 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.896 hp
  • Horsepower Rating Normal Duty
    0.896 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-HM821-30-H1-56-23
  • Max Input Horsepower
    0.896 hp
  • Mounting Type
    Shaft
  • Output
    0.896 hp;0.668 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    5582.51 N, 1255 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    968 in-lbs;109.369 Nm

Overview

Mfr description
GRG-HM821-30-H1-56-23 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought