Motion
MUTD-1542-1
Crowned Yoke Roller - 42 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
Mi Item #07385592
MFR #MUTD-1542-1
Price$337.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 42 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
Mi Item #07385592
MFR #MUTD-1542-1

Mfr description
MUTD-1542-1 BRG
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$337.50/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Overall Width
    19 mm
  • Roller Diameter  
    42 mm
  • Roller Width  
    18 mm
  • Thread Size
    Special

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Special
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MMABJT1954
  • Manufacturer Product Page
    Special
  • Manufacturer Upc Number
    651041225138
  • Material
    52100 or Equivalent
  • Max Rpm
    6500 rpm
  • Number Of Rows
    2
  • OEM Part Number
    MMABJT1954
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    23000 N
  • Radial Static Load Capacity
    27000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MUTD
  • UPC_NO
    651041225138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)